3 Point Latch with Coinproof/Padlock Handle Electrical Enclosures, 72 in H, 18 in D, 99-1/2in W

  • Mfr # SCE-72XM3EQ18SS

  • Zoro # G311156370


product price: $18,055.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
99-1/2in
Nominal Height
72 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-72XM3EQ18SS
Zoro #
G311156370
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
99-1/2in
Nominal Height
72 in
Nominal Depth
18 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
3 Point Latch with Coinproof/Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Application
Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended

Description

  • •#4 brushed finish on all exterior surfaces. Sub-panels are powder coated white.
  • •Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.104 In. stainless steel Type 304.
  • •3-point latching mechanism.
  • •Black zinc die cast coinproof/padlocking handle on main door with black zinc die cast padlocking handle on slave doors.
  • •Stainless steel concealed hinges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products