
3 Point Latch with Coinproof/Padlock Handle Electrical Enclosures, 84 in H, 18 in D, 117-1/2 in W
Mfr # SCE-84XM3EW18G
Zoro # G311155441
product price: $8,215.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
117-1/2 in
Nominal Height
84 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-84XM3EW18G
Zoro #
G311155441
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
117-1/2 in
Nominal Height
84 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Coinproof/Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated/Galvanized
Cover Style
Solid
IP Rating
IP 55
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Application
Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended
Description
- •ANSI-61 gray powder coating inside and out. Sub-panels are powder coated white. Part numbers ending in "G" have galvanized subpanels installed.
- •Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.125 In. carbon steel.
- •3-point latching mechanism.
- •Black zinc die cast coinproof/padlocking handle on main door with black zinc die cast padlocking handle on slave doors.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.