
3 Point Latch with Coinproof/Padlocking Swing Handle Electrical Enclosures, 70.87 in H, 18 in D
Mfr # SCE-SD180805LG
Zoro # G911153328
product price: $2,392.99
/eaKey Features
Nominal Width
31-1/2 in
Nominal Height
70.87 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-SD180805LG
Zoro #
G911153328
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
31-1/2 in
Nominal Height
70.87 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Coinproof/Padlocking Swing Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Floor
Cover Style
Solid
IP Rating
IP 55
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Application
Can be bolted together in any desired multiple door arrangement; Designed to house electrical equipment and most standard type disconnects and circuit breakers, and provide protection from dust, dirt, water and oil
Description
- •Powder coated RAL 7035 gray inside and out.
- •Can be bolted together in any desired multiple door arrangement. Designed to house electrical equipment and most standard type disconnects and circuit breakers, and provide protection from dust, dirt, water and oil. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.104 In. carbon steel.
- •3-point latching mechanism.
- •Black zinc die cast coinproof/padlocking swing handle.
- •Seams continously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.