Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Point Latch with Padlock Handle Electrical Enclosures, 30 in H, 10 in D, 60 in W

  • Mfr # SCE-30EL6010SSWFLP

  • Zoro # G311155205


product price: $4,476.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
60 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-30EL6010SSWFLP
Zoro #
G311155205
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
60 in
Nominal Height
30 in
Nominal Depth
10 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
IP Rating
IP 66
Application
Designed to house electrical and electronic controls, instrumentation and components. For outdoor application a drip shield and drain vent is recommended

Description

  • •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
  • •Designed to house electrical and electronic controls, instrumentation and components. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.075 In. stainless steel Type 304.
  • •3-point latching mechanism.
  • •Black keylocking padlocking handles.
  • •Stainless Steel concealed hinges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products