
3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 10 in D, 37.38 in W, Carbon Steel
Mfr # SCE-60XEL3710LP
Zoro # G311154468
product price: $1,128.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Nominal Width
37.38 in
Nominal Height
60 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-60XEL3710LP
Zoro #
G311154468
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
37.38 in
Nominal Height
60 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Application
Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. Designed to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. Designed to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. carbon steel.
- •3-point latching mechanism when door height is greater or equal to 40 inches, 2-point latching mechanism when door height is less than 40 inches.
- •Black zinc die cast coinproof/padlocking handle.
- •Seams continuously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.