
3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 18 in D, 65-3/4 in W
Mfr # SCE-72XD6618
Zoro # G311155298
product price: $6,019.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
65-3/4 in
Nominal Height
72 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-72XD6618
Zoro #
G311155298
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
65-3/4 in
Nominal Height
72 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
IP Rating
IP 55
Application
Description
- •ANSI-61 gray powder coating inside and out. Sub-panels are powder coated white. Part numbers ending in "G" have galvanized subpanels installed.
- •Designed to house the main power supply in external enclosure on the right side of main enclosure, keeping the live side of the power supply separate from the primary electrical equipment. Provides protection from dirt, dust, oil and water and can house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.125 In. carbon steel.
- •3-point latching mechanism.
- •Black zinc die cast padlocking handles.
- •Seams continously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.