
3 Point Latch with Padlock Swing Handle Electrical Enclosures, 70.87 in H, 18 in D, 47.24 in W
Mfr # SCE-T181205LG
Zoro # G311156219
product price: $2,410.99
/eaKey Features
Nominal Width
47.24 in
Nominal Height
70.87 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-T181205LG
Zoro #
G311156219
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
47.24 in
Nominal Height
70.87 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Swing Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Floor
Cover Style
Solid
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
IP Rating
IP 55
Application
Can be bolted together in any desired multiple door arrangement; Designed to house electrical equipment and provide protection from dust, dirt, water and oil. For outdoor application a drip shield and drain vent is recommended
Description
- •Powder coated RAL 7035 gray inside and out.
- •Can be bolted together in any desired multiple door arrangement. Designed to house electrical equipment and provide protection from dust, dirt, water and oil. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.104 In. carbon steel.
- •3-point latching mechanism.
- •Black zinc die cast padlocking swing handle.
- •Seams continously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.