
3 Point Latch with Padlock Swing Handle Electrical Enclosures, 78.74 in H, 18 in D, 31-1/2 in W
Mfr # SCE-S200805LG
Zoro # G911157432
product price: $2,100.99
/eaKey Features
Nominal Width
31-1/2 in
Nominal Height
78.74 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-S200805LG
Zoro #
G911157432
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
31-1/2 in
Nominal Height
78.74 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Swing Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Floor
Cover Style
Solid
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
IP Rating
IP 55
Application
Can be bolted together in any desired multiple door arrangement; Designed to house electrical equipment and provide protection from dust, dirt, water and oil. For outdoor application a drip shield and drain vent is recommended
Description
- •Powder coated RAL 7035 gray inside and out.
- •Can be bolted together in any desired multiple door arrangement. Designed to house electrical equipment and provide protection from dust, dirt, water and oil. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.104 In. carbon steel.
- •3-point latching mechanism.
- •Black zinc die cast padlocking swing handle.
- •Seams continously welded and ground smooth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.