
3 Point Latch with Padlock/Keylock Handle Electrical Enclosures, 50 in H, 23 in D, 24 in W
Mfr # SCE-14B
Zoro # G011164491
product price: $2,566.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Nominal Width
24 in
Nominal Height
50 in
Nominal Depth
23 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-14B
Zoro #
G011164491
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
50 in
Nominal Depth
23 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock/Keylock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
IP Rating
IP 55
Application
Designed for electronic controls and instruments. Equipment can be mounted on the sloping control panel door. Interior components mount to stationary panels. Heavy duty construction provides protection from dirt, oil, dust, and water.
Description
- •ANSI-61 gray powder coat inside and out. Optional top sections are ANSI-61 gray powder coat inside and out. Optional panels are powder coated white.
- •Designed for electronic controls and instruments. Equipment can be mounted on the sloping control panel door. Interior components mount to stationary panels. Heavy duty construction provides protection from dirt, oil, dust, and water.
- •0.104 In. carbon steel.
- •3-point latching mechanism.
- •Black zinc die cast keylocking/padlocking handles on front and rear doors.
- •Sloping control panel attached with concealed hinge on bottom edge. Door opens to 90 degrees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.