
3 Point Latch with Padlock/Keylock Handle Electrical Enclosures, 60 in H, 10 in D, 48 in W
Mfr # SCE-604810LP
Zoro # G311154406
product price: $2,225.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
10 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-604810LP
Zoro #
G311154406
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock/Keylock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Floor
Cover Style
Solid
IP Rating
IP 55
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Application
Designed to house electrical and electronic controls, instruments and compartments. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instruments and compartments. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.104 In. carbon steel.
- •12 inch removable floor stands.
- •3-point latching mechanism.
- •Strong, rigid construction with body stiffeners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.