3 Point Latch with Padlock/Keylock Handle Electrical Enclosures, 60 in H, 12 in D, 60 in W
- Mfr # SCE-606012LP
- Zoro # G311155502
product price:
$
2,685.99
/ea
Key Features
Nominal Width
60 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 3R, 12, 13
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-606012LP
- Zoro #
- G311155502
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 3R, 12, 13
- Enclosure Material
- Carbon Steel
- Closure Method
- 3 Point Latch with Padlock/Keylock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Mounting
- Floor
- Cover Style
- Solid
- IP Rating
- IP 55
- Standards
- NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
- Application
- Designed to house electrical and electronic controls, instruments and compartments. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended
Dimensions
- Nominal Width
- 60 in
- Nominal Height
- 60 in
- Nominal Depth
- 12 in
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instruments and compartments. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.104 In. carbon steel.
- •12 inch removable floor stands.
- •3-point latching mechanism.
- •Strong, rigid construction with body stiffeners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.