Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 in H, 0.85 in D, 33 in W, 316 Stainless Steel

  • Mfr # SCE-48P36SS6

  • Zoro # G511157573


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
33 in
Nominal Height
45 in
Nominal Depth
0.85 in
Enclosure Material
316 Stainless Steel
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-48P36SS6
Zoro #
G511157573
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
33 in
Nominal Height
45 in
Nominal Depth
0.85 in
Width
33 in

Details

Item
Subpanel
Enclosure Material
316 Stainless Steel
Configuration
C
Application
Designed to mount in the back of an enclosure. Size determines steel thickness.
Description
Subpanel, 316 S.S. Bent

Description

  • •Part numbers ending **SS6 will always be 316 stainless steel & thickness will depend on subpanel size. Configuration category will change mounting styles and steel type. Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish. Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish. Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish
  • •Designed to mount in the back of an enclosure. Size determines steel thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products