Zoro Homepage

AC Filter 4 Pack

  • Mfr # SCE-AC10BF1

  • Zoro # G811155187


product price: $56.65
/ea

Key Features

Actual Height
9 in
Frame or Header Material
Aluminum
For Use With
Designed for use with the SCE Air Conditioners
Actual Width
3.7 in
Actual Depth
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-AC10BF1
Zoro #
G811155187
UPC #
-
Country of Origin
United States

Dimensions

Actual Height
9 in
Actual Width
3.7 in
Actual Depth
0.31 in

Details

Frame or Header Material
Aluminum
For Use With
Designed for use with the SCE Air Conditioners
Item
AC Filter

Description

  • •Designed for use with the SCE Air Conditioners. Aluminum washable filters provide good air filtration. Quantity 4 filters per package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.