Zoro Homepage

AC Filter 4 Pack

  • Mfr # SCE-AC18BF1

  • Zoro # G111155276


product price: $56.99
/ea

Key Features

Actual Height
11.34 in
Frame or Header Material
Aluminum
For Use With
Designed for use with the SCE Air Conditioners
Actual Depth
0.31 in
Actual Width
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-AC18BF1
Zoro #
G111155276
UPC #
-
Country of Origin
United States

Dimensions

Actual Height
11.34 in
Actual Depth
0.31 in
Actual Width
9.45 in

Details

Frame or Header Material
Aluminum
Item
AC Filter
For Use With
Designed for use with the SCE Air Conditioners

Description

  • •Designed for use with the SCE Air Conditioners. Aluminum washable filters provide good air filtration. Quantity 4 filters per package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.