Zoro Homepage

Air Conditioner 21160 BTU 460V 3 Phase

  • Mfr # SCE-AC21160B460V3

  • Zoro # G111231482


product price: $10,378.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Cooling Capacity
21160 BTU
Phase
Three
Height
44.7 in
Width
18 in
Depth
15.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-AC21160B460V3
Zoro #
G111231482
UPC #
-
Country of Origin
Malta

Dimensions

Height
44.7 in
Width
18 in
Depth
15.4 in

Details

Cooling Capacity
21160 BTU
Phase
Three
Voltage
460V
Standards
NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
Item
Air Conditioner

Description

  • •Powder coated steel cover RAL 7035 River Texture over Aluzinc coated steel.
  • •Enviro-Therm® Air Conditioners are designed with an internal closed loop system to provide protection from dust, oil and water. For indoor and outdoor application. Rugged, energy efficient, and reliable cooling system.
  • •Cage clamp terminal connector.
  • •Captive screw fastened filter cover.
  • •Coils are designed as filterless units, fin spacing and hydrophobic Nano coating to help reduce chance of clogging.
  • •Washable, Reusable 8 layer aluminum mesh filters included.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.