
Bar, Ground
Mfr # SCE-GB10
Zoro # G611164754
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Width
1 in
Application
Designed to provide a grounding area for controls and equipment. Has ten 10-32 tapped conductor holes and two mounting holes. Made from copper.
Height
4 in
Description
Bar, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-GB10
Zoro #
G611164754
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.25 in
Width
1 in
Height
4 in
Details
Application
Designed to provide a grounding area for controls and equipment. Has ten 10-32 tapped conductor holes and two mounting holes. Made from copper.
Description
Bar, Ground
Description
- •Designed to provide a grounding area for controls and equipment. Has ten 10-32 tapped conductor holes and two mounting holes. Made from copper.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.