Barrier Plate, 77.94 in. H x 17.44 in. W x 1.63 in. L, Carbon Steel
- Mfr # SCE-BP7820
- Zoro # G611154199
product price:
$
408.99
/ea
Key Features
Dimension
77.94 in. H x 17.44 in. W x 1.63 in. L
Height
77.94 in
Width
17.44 in
Material
Carbon Steel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-BP7820
- Zoro #
- G611154199
- UPC #
- -
- Country of Origin
- United States
- Item
- Barrier Plate
- Material
- Carbon Steel
- Color
- White
- Finish
- Powder Coated
- Description
- Plate, Barrier
- Application
- Designed to be installed on the back panel of enclosures to provide protection against Arc Flash the height of the sub-plate, and allowing separation of the high voltage and low voltage within the enclosure. Made of heavy gauge carbon steel and powder coated white. Mounting hardware included.
Dimensions
- Dimension
- 77.94 in. H x 17.44 in. W x 1.63 in. L
- Height
- 77.94 in
- Width
- 17.44 in
- Depth
- 1.63"
- Length
- 1.63 in
Description
- •Powder coated white.
- •Designed to be installed on the back panel of enclosures to provide protection against Arc Flash the height of the sub-plate, and allowing separation of the high voltage and low voltage within the enclosure. Made of heavy gauge carbon steel and powder coated white. Mounting hardware included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.