
Base, Work Station Plinth Bolt Together
Mfr # SCE-P2432WS
Zoro # G511164885
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Dimension
4 in. H x 32-1/4 in. W x 24-1/4 in. L
Height
4 in
Width
32-1/4 in
Color
Black
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-P2432WS
Zoro #
G511164885
UPC #
-
Country of Origin
United States
Dimensions
Dimension
4 in. H x 32-1/4 in. W x 24-1/4 in. L
Height
4 in
Width
32-1/4 in
Length
24-1/4 in
Depth
24.25"
Details
Item
Base - Plinth Bolt Together
Color
Black
Finish
Powder Coated
Application
Designed to install under an enclosure to provide space for cables to enter from below and raise the enclosure up off the floor. Plinth bases are stackable to acquire desired height off the floor.
Description
Base, Work Station Plinth (Bolt Together)
Description
- •Black textured powder coated
- •Designed to install under an enclosure to provide space for cables to enter from below and raise the enclosure up off the floor. Plinth bases are stackable to acquire desired height off the floor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.