Zoro Homepage

Bolt Pack, Floor Stand Kit

  • Mfr # SCE-102018

  • Zoro # G911164782


product price: $14.69
/ea

Key Features

Dimension
6 in. H x 6 in. W x 3 in. L
Height
6 in
Width
6 in
Length
3 in
Depth
3.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-102018
Zoro #
G911164782
UPC #
-
Country of Origin
United States

Dimensions

Dimension
6 in. H x 6 in. W x 3 in. L
Height
6 in
Width
6 in
Length
3 in
Depth
3.00"

Details

Item
Bolt Pack - Floor Stand Kit
Description
Bolt Pack, Floor Stand Kit
Application
Standard bolt packs for Enclosure,and Accessories.

Description

  • •Standard bolt packs for Enclosure,and Accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.