
Bracket Support, 2 in. H x 2 in. W x 15 in. L, Carbon Steel
Mfr # SCE-SB18
Zoro # G011164514
product price: $58.65
/eaKey Features
Dimension
2 in. H x 2 in. W x 15 in. L
Height
2 in
Width
2 in
Material
Carbon Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-SB18
Zoro #
G011164514
UPC #
-
Country of Origin
United States
Dimensions
Dimension
2 in. H x 2 in. W x 15 in. L
Height
2 in
Width
2 in
Length
15 in
Depth
15.00"
Details
Item
Bracket Support
Material
Carbon Steel
Color
White
Finish
Powder Coated
Description
Bracket, Support
Application
Equipment support brackets help support rack mounted equipment during installation. The support mounts between two pair of type (RA) rack mounting angles. Slotted holes are provided to allow adjustment. Made from heavy gauge carbon steel. Mounting hardware is included.
Description
- •Powder Coated White
- •Equipment support brackets help support rack mounted equipment during installation. The support mounts between two pair of type (RA) rack mounting angles. Slotted holes are provided to allow adjustment. Made from heavy gauge carbon steel. Mounting hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.