Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Captive Screws Electrical Enclosures, 15-3/4 in H, 6.81 in D, 8-3/4 in W, NEMA 4, 4X, 12, 13
- Mfr # SCE-1407FG
- Zoro # G211157347
product price:
$
276.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
8-3/4 in
Nominal Height
15-3/4 in
Nominal Depth
6.81 in
NEMA Enclosure Rating
NEMA 4, 4X, 12, 13
Enclosure Material
Fiberglass Reinforced Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-1407FG
- Zoro #
- G211157347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 8-3/4 in
- Nominal Height
- 15-3/4 in
- Nominal Depth
- 6.81 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4, 4X, 12, 13
- Enclosure Material
- Fiberglass Reinforced Polyester
- Closure Method
- Captive Screws
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Light Gray
- Finish
- Light Gray
- Cover Style
- Solid
- IP Rating
- IP 66
- Standards
- NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Application
- Designed for indoor or outdoor use to house electronic controls, instruments and components in areas that may be regularly hosed down, are in very wet conditions, or are exposed to corrosive agent. Provides protection from dust, dirt, oil, and water.
Description
- •Light gray fiberglass. Optional sub-panels are marine grade aluminum.
- •Designed for indoor or outdoor use to house electronic controls, instruments and components in areas that may be regularly hosed down, are in very wet conditions, or are exposed to corrosive agent. Provides protection from dust, dirt, oil, and water.
- •Captive screw fasteners.
- •Continuous memory retaining gasket.
- •Fiberglass reinforced compression molded polyester.
- •Stainless steel continuous hinge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.