
Captive Screws Electrical Enclosures, 4.13 in H, 4 in D, 4 in W, NEMA 3R, 4, 12, 13, Carbon Steel
Mfr # SCE-4044SC
Zoro # G911154394
product price: $46.59
/eaKey Features
Nominal Width
4 in
Nominal Height
4.13 in
Nominal Depth
4 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-4044SC
Zoro #
G911154394
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
4 in
Nominal Height
4.13 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Cover Style
Solid
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
IP Rating
IP 66
Application
Screw Cover Enclosures are designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. Provides protection from dust, oil and water.
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. Provides protection from dust, oil and water.
- •0.063 In. carbon steel.
- •Captivated cover screws thread into sealed wells.
- •Pour in place oil & water resistant gasket
- •Seams continuously welded and ground smooth, no holes or knock-outs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.