Captive Screws Electrical Enclosures, 8.13 in H, 4 in D, 8 in W, NEMA 3R, 4, 12, 13, Carbon Steel
- Mfr # SCE-808SC
- Zoro # G611154373
product price:
$
77.29
/ea
Key Features
Nominal Width
8 in
Nominal Height
8.13 in
Nominal Depth
4 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-808SC
- Zoro #
- G611154373
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 8 in
- Nominal Height
- 8.13 in
- Nominal Depth
- 4 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 3R, 4, 12, 13
- Enclosure Material
- Carbon Steel
- Closure Method
- Captive Screws
- Cover Closure Type
- Screw On
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Cover Style
- Solid
- IP Rating
- IP 66
- Standards
- NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
- Application
- Screw Cover Enclosures are designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. Provides protection from dust, oil and water.
Description
- •ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- •Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. Provides protection from dust, oil and water.
- •0.063 In. carbon steel.
- •Captivated cover screws thread into sealed wells.
- •Pour in place oil & water resistant gasket
- •Seams continuously welded and ground smooth, no holes or knock-outs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.