Zoro Homepage

Caution Label with Warning Symbols, 5PK

  • Mfr # SCE-OCL12

  • Zoro # G911164553


product price: $48.49
/pk 5, $9.70/ea

Key Features

Height
12 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-OCL12
Zoro #
G911164553
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.08 in

Details

Item
Caution Label with Warning Symbols

Description

  • •Safety Orange vinyl Caution Label with Warning Symbols designed for use on the interior of enclosure door for high visibility and warning of potential hazard. Made of high quality durable, water and oil resistant, vinyl with adhesive back for quick and easy installation. The vivid safety orange and yellow with the standard Hazard Safety Symbols make them extremely effective in any application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.