
Clamp Set, 2 in. H x 1-1/2 in. W x 1 in. L, Stainless Steel, Die-Cast Zinc
Mfr # SCE-QRCH
Zoro # G911164713
product price:Â $10.65
/eaKey Features
Dimension
2 in. H x 1-1/2 in. W x 1 in. L
Height
2 in
Width
1-1/2 in
Material
Stainless Steel, Die-Cast Zinc
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCE-QRCH
Zoro #
G911164713
UPC #
-
Country of Origin
United States
Dimensions
Dimension
2 in. H x 1-1/2 in. W x 1 in. L
Height
2 in
Width
1-1/2 in
Length
1 in
Depth
1.00"
Details
Item
Clamp Set
Material
Stainless Steel, Die-Cast Zinc
Color
Black
Description
CH Style Quick Release Clamp Assy(Stainless)
Application
Designed for quick access to an enclosure with standard screw clamps. Black zinc die cast with stainless steel fasteners. Clamps can be used on Type 4, 4X, and 12 enclosures.
Description
- •Designed for quick access to an enclosure with standard screw clamps. Black zinc die cast with stainless steel fasteners. Clamps can be used on Type 4, 4X, and 12 enclosures.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.