
Column, Straight
Mfr # SCE-44CCOL
Zoro # G911164447
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Dimension
35 in. H x 4 in. W x 4 in. L
Height
35 in
Width
4 in
Color
Gray
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-44CCOL
Zoro #
G911164447
UPC #
-
Country of Origin
United States
Dimensions
Dimension
35 in. H x 4 in. W x 4 in. L
Height
35 in
Width
4 in
Length
4 in
Depth
4.00"
Details
Item
Straight Column
Color
Gray
Finish
Powder Coated
Application
Designed to allow enclosures to be floor mounted. Columns can be mounted to either size base. Columns have flanges at each end and a gasketed access plate. "SS" parts are stainless steel Type 304.
Description
Column, Straight
Description
- •RAL 7035 powder coated finish. *Suspension System parts cannot be custom painted
- •Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Made of heavy-duty, reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.