
Compartment, 8 in. H x 24-1/4 in. W x 14-1/2 in. L, 304 Stainless Steel
Mfr # SCE-WSCCSS
Zoro # G711164548
product price: $838.99
/ea
Free Shipping & Returns
Key Features
Dimension
8 in. H x 24-1/4 in. W x 14-1/2 in. L
Height
8 in
Width
24-1/4 in
Material
304 Stainless Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-WSCCSS
Zoro #
G711164548
UPC #
-
Country of Origin
United States
Dimensions
Dimension
8 in. H x 24-1/4 in. W x 14-1/2 in. L
Height
8 in
Width
24-1/4 in
Depth
14.50"
Length
14-1/2 in
Details
Item
Compartment
Material
304 Stainless Steel
Color
Gray
Finish
Brushed/Powder Coated
Description
Compartment, S.S. Control
Application
Description
- •Powder coated RAL 7035 gray. Stainless Steel is #4 Brushed
- •Designed to be mounted to the front of the work station when installation of pushbuttons or control panels is desired. Installed after removing the pull-out keyboard drawer and door. Can be installed with the flat or sloped surface facing up. 20° slope on sloped surface. Gasket and mounting hardware included. Made of heavy gauge carbon steel. ''SS'' part is made of Type 304 stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.