Compartment, 8 in. H x 24-1/4 in. W x 14-1/2 in. L, Steel

  • Mfr # SCE-WSCC

  • Zoro # G011164477


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Dimension
8 in. H x 24-1/4 in. W x 14-1/2 in. L
Height
8 in
Width
24-1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-WSCC
Zoro #
G011164477
UPC #
-
Country of Origin
United States

Dimensions

Dimension
8 in. H x 24-1/4 in. W x 14-1/2 in. L
Height
8 in
Width
24-1/4 in
Depth
14.50"
Length
14-1/2 in

Details

Item
Compartment
Material
Steel
Color
Gray
Finish
Brushed/Powder Coated
Application
Designed to be mounted to the front of the work station when installation of pushbuttons or control panels is desired. Installed after removing the pull-out keyboard drawer and door. Can be installed with the flat or sloped surface facing up. 20° slope on sloped surface. Gasket and mounting hardware included. Made of heavy gauge carbon steel. ''SS'' part is made of Type 304 stainless steel.
Description
Compartment, Control

Description

  • •Powder coated RAL 7035 gray. Stainless Steel is #4 Brushed
  • •Designed to be mounted to the front of the work station when installation of pushbuttons or control panels is desired. Installed after removing the pull-out keyboard drawer and door. Can be installed with the flat or sloped surface facing up. 20° slope on sloped surface. Gasket and mounting hardware included. Made of heavy gauge carbon steel. ''SS'' part is made of Type 304 stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.