Zoro Homepage

Conditioner, Air 5100 BTU/Hr. 120 Volt

  • Mfr # SCE-AC5100B120VSS

  • Zoro # G111231475


product price: $6,556.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
5100 BtuH
Height
45.28 in
Width
15.55 in
Depth
10.63 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-AC5100B120VSS
Zoro #
G111231475
UPC #
-
Country of Origin
Malta

Dimensions

Height
45.28 in
Width
15.55 in
Depth
10.63 in

Details

Cooling Capacity
5100 BtuH
Voltage
120V
Standards
NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
Cooling Method
Closed loop Refrigerant
Refrigerant
R134a
Heating kW
1000 W
Item
Conditioner, Air

Description

  • •#4 brushed finish 304 Stainless Steel Cover and Frame
  • •Enviro-Therm® Air Conditioners are designed with an internal closed loop system to provide protection from dust, oil and water. For indoor and outdoor application. Rugged, energy efficient,and reliable cooling system.
  • •Cage clamp terminal connector
  • •Captive screw fastened filter cover
  • •Closed Loop Cooling System
  • •Washable, Reusable 8 layer aluminum mesh filters included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.