Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conditioner, Air 8500 BTU/Hr. 460 Volt

  • Mfr # SCE-AC8500B460VSS

  • Zoro # G411231557


product price: $7,740.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Cooling Capacity
8500 BtuH
Height
61.02 in
Width
18 in
Depth
13.98 in
Voltage
460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-AC8500B460VSS
Zoro #
G411231557
UPC #
-
Country of Origin
Malta

Dimensions

Height
61.02 in
Width
18 in
Depth
13.98 in

Details

Cooling Capacity
8500 BtuH
Voltage
460V
Standards
NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
Cooling Method
Closed loop Refrigerant
Refrigerant
R134a
Item
Conditioner, Air
Heating kW
1500 W

Description

  • •#4 brushed finish 304 Stainless Steel Cover and Frame
  • •Enviro-Therm® Air Conditioners are designed with an internal closed loop system to provide protection from dust, oil and water. For indoor and outdoor application. Rugged, energy efficient,and reliable cooling system.
  • •Cage clamp terminal connector
  • •Captive screw fastened filter cover
  • •Closed Loop Cooling System
  • •Washable, Reusable 8 layer aluminum mesh filters included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.