Zoro Homepage

Conditioner, NG Air 6800 BTU/Hr. 230 Volt

  • Mfr # SCE-NG6800B230V

  • Zoro # G411231465


product price: $4,832.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
6800 BtuH
Height
53.15 in
Width
15.55 in
Depth
8.26 in
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-NG6800B230V
Zoro #
G411231465
UPC #
-
Country of Origin
Malta

Dimensions

Height
53.15 in
Width
15.55 in
Depth
8.26 in

Details

Cooling Capacity
6800 BtuH
Voltage
230V AC
Standards
NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
Cooling Method
Closed loop Refrigerant
Refrigerant
R134a
Item
Conditioner, NG Air

Description

  • •Powder coated steel Cover RAL 7035 River Texture over Aluzinc coated steel
  • •NextGen Enviro-Therm Air Conditioners are designed with an internal closed loop system to provide protection from dust, oil and water. For use in most industrial area or application where low ambient temperature is not a concern, both indoor and outdoor. Rugged, energy efficient and reliable cooling system.Installation may be Surface or Recessed Mounted
  • •Active condensate system
  • •Built in ModBus communication RS485 serial
  • •Closed loop cooling system
  • •Washable, reusable aluminum mesh filters included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.