Zoro Homepage

Coupling, 4 in. H x 6 in. W x 6 in. L, Aluminum

  • Mfr # SCE-SA360C

  • Zoro # G311164702


product price: $195.99
/ea
Free Shipping & Returns

Key Features

For Use With
SCE HMI enclosures
Dimension
4 in. H x 6 in. W x 6 in. L
Height
4 in
Width
6 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-SA360C
Zoro #
G311164702
UPC #
-
Country of Origin
Germany

Dimensions

Dimension
4 in. H x 6 in. W x 6 in. L
Height
4 in
Width
6 in
Length
6 in
Depth
6.00"

Details

Item
Coupling
For Use With
SCE HMI enclosures
Material
Aluminum
Color
Gray
Finish
Powder Coated
Construction
Cast aluminum couplings; Extruded aluminum tubes (6060T66); Rotating couplings have adjustable tensioner brakes to control movement while in use; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Open or closed tube design; Open tube allows for easy access to lay in wiring, with easy to install push fit rubber cover; Closed tube acts as conduit for feeding wiring; Removable access covers on all couplings with 90 degree turn; Hardware and gasket included for installation of coupling to tube.
Description
Coupling, 360 Swivel
Application
Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Made of heavy-duty, reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options.
Notes
Industry Standards; Maintains NEMA type 4 and 12 and IP 66 enclosure rating with Closed Tube and Type 12 and IP 55 enclosure rating with Open Tube, installed to installation instructions; *Suspension System parts cannot be custom painted

Description

  • •RAL 7035 powder coated finish. *Suspension System parts cannot be custom painted
  • •Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Made of heavy-duty, reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.