
Cover Plate, 7-1/2 in. H x 1-1/2 in. W x 1 in. L, Steel
Mfr # SCE-DCP
Zoro # G311164733
product price:Â $58.65
/eaKey Features
Dimension
7-1/2 in. H x 1-1/2 in. W x 1 in. L
Height
7-1/2 in
Width
1-1/2 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-DCP
Zoro #
G311164733
UPC #
-
Country of Origin
United States
Dimensions
Dimension
7-1/2 in. H x 1-1/2 in. W x 1 in. L
Height
7-1/2 in
Width
1-1/2 in
Length
1 in
Depth
1.00"
Details
Item
Cover Plate
Material
Steel
Color
Gray
Finish
Powder Coated
Application
Designed to cover disconnect cutouts in the flange of the enclosure and have an oil-resistant gasket to seal against oil, dust, dirt, and water. Made of heavy gauge steel and powder coated ANSI-61 gray. Stainless plate is made of Type #304 stainless with #4 brushed finish.
Description
Coverplate, Blank Disconnect
Description
- •Designed to cover disconnect cutouts in the flange of the enclosure and have an oil-resistant gasket to seal against oil, dust, dirt, and water. Made of heavy gauge steel and powder coated ANSI-61 gray. Stainless plate is made of Type #304 stainless with #4 brushed finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.