Door Hinge Assembly, 6 in. H x 6 in. W x 1 in. L, 2 PK

  • Mfr # SCE-DHA14SS

  • Zoro # G911157784


product price: $45.65
/pk 2, $22.83/ea

Key Features

For Use With
SCE Enclosures
Dimension
6 in. H x 6 in. W x 1 in. L
Height
6 in
Width
6 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-DHA14SS
Zoro #
G911157784
UPC #
-
Country of Origin
United States

Dimensions

Dimension
6 in. H x 6 in. W x 1 in. L
Height
6 in
Width
6 in
Length
1 in
Depth
1.00"

Details

Item
Door Hinge Assembly
For Use With
SCE Enclosures
Description
14 ga, Door Hinge Assembly Stainless (2pcs)
Application
Standard hinge components for SCE enclosures.

Description

  • •Standard hinge components for SCE enclosures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.