Door Latch, 1.33 in. H x 1.10 in. W x 1.10 in. L, Stainless Steel

  • Mfr # SCE-DLSSB

  • Zoro # G311157773


product price:  $58.65
/ea

Key Features

Dimension
1.33 in. H x 1.10 in. W x 1.10 in. L
Height
1.33 in
Width
1.10 in
Material
Stainless Steel
Length
1.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-DLSSB
Zoro #
G311157773
UPC #
-
Country of Origin
United States

Dimensions

Dimension
1.33 in. H x 1.10 in. W x 1.10 in. L
Height
1.33 in
Width
1.10 in
Length
1.10 in
Depth
1.10"

Details

Item
Door Latch
Material
Stainless Steel
Cam
6 mm grip Cam for Nema 1 Enclosures, 28 mm Grip Cam Included
Application
Designed to replace black quarter turn latches when additional security is required.
Description
Latch, Slotted 2 x 4 Door (Stainless)

Description

  • •Designed to replace black quarter turn latches when additional security is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.