Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Latch, 2 in. H x 2 in. W x 1 in. L

  • Mfr # SCE-MINQ6MS

  • Zoro # G211153257


product price: $47.49
/ea

Key Features

For Use With
Custom and stock SCE ELJ enclosures, Hinged Window Enclosure or Series 14 Console Top
Dimension
2 in. H x 2 in. W x 1 in. L
Height
2 in
Width
2 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-MINQ6MS
Zoro #
G211153257
UPC #
-
Country of Origin
United States

Dimensions

Dimension
2 in. H x 2 in. W x 1 in. L
Height
2 in
Width
2 in
Length
1 in
Depth
1.00"

Details

Item
Door Latch
For Use With
Custom and stock SCE ELJ enclosures, Hinged Window Enclosure or Series 14 Console Top
Application
Black 6 mm Square Miniature Quarter Turn with Key. For use on custom and stock SCE ELJ enclosures, Hinged Window Enclosure or Series 14 Console Top.
Description
Latch, Black Mini Q-Turn W/6mm SQ Insert & Key

Description

  • •Black 6 mm Square Miniature Quarter Turn with Key.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.