
Door Latch, Custom and stock Series 14 Console, ELJ enclosures, Hinged window enclosures
Mfr # SCE-MINQSS
Zoro # G111153340
product price: $32.45
/eaKey Features
For Use With
Custom and stock Series 14 Console, ELJ enclosures, Hinged window enclosures
Dimension
2 in. H x 2 in. W x 1 in. L
Height
2 in
Width
2 in
Type
Quarter Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-MINQSS
Zoro #
G111153340
UPC #
-
Country of Origin
United States
Dimensions
Dimension
2 in. H x 2 in. W x 1 in. L
Height
2 in
Width
2 in
Length
1 in
Depth
1.00"
Details
Item
Door Latch
For Use With
Custom and stock Series 14 Console, ELJ enclosures, Hinged window enclosures
Type
Quarter Turn
Notes
SCE-MINQ, SCE-MINQB, SCE-MINQK 28mm Cam Included - For ELJ enclosures, Hinged window enclosures require SCE-112984 cam sold separately; SCE-MINQSSNo Cam incuded - required SCE-105419 for Series 14 Console Top sold separately and SCE-112984 for ELJ and Hinged Window Enclosures sold separately
Description
Latch, S.S. MINI QUARTER TURN
Application
Designed for use on custom and stock Series 14 Console, ELJ enclosures, Hinged window enclosures. See notes for cam included or required for application.
Description
- •Designed for use on custom and stock SCE enclosures and window kits.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.