Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Rod Kit, Custom and stock SCE enclosures

  • Mfr # SCE-103370

  • Zoro # G111155450


product price: $78.15
/ea
Free Shipping & Returns

Key Features

For Use With
Custom and stock SCE enclosures
Dimension
32 in. H x 5 in. W x 2 in. L
Height
32 in
Width
5 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-103370
Zoro #
G111155450
UPC #
-
Country of Origin
United States

Dimensions

Dimension
32 in. H x 5 in. W x 2 in. L
Height
32 in
Width
5 in
Length
2 in
Depth
2.00"

Details

Item
Door Rod Kit
For Use With
Custom and stock SCE enclosures
Application
This hardware is available for use on custom and stock SCE enclosures. Some stock enclosures include hardware and it is not necessary to order handles separately. Other enclosures may require adaptations for field installation. Rod kit includes 3-point hardware parts, rollers, rods, and latching plate.
Door Rod
Qty 2 30 inch Long
Cam
Universal Small Door Cam
Description
Kit, Door Rod

Description

  • •Standard bolt packs for Enclosure,and Accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.