
Dripping Shield, 1 in. H x 20 in. W x 3 in. L, Steel
Mfr # SCE-DS20N4
Zoro # G911153335
product price: $56.99
/eaKey Features
Dimension
1 in. H x 20 in. W x 3 in. L
Height
1 in
Width
20 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-DS20N4
Zoro #
G911153335
UPC #
-
Country of Origin
United States
Dimensions
Dimension
1 in. H x 20 in. W x 3 in. L
Height
1 in
Width
20 in
Depth
3.00"
Length
3 in
Details
Item
Dripping Shield
Material
Steel
Color
Gray
Finish
Powder Coated
Application
Protects door hardware against dripping water and settling dust. Stainless steel screws and sealing washers are supplied with each kit. Made of steel and finished with ANSI-61 gray powder coating.
Description
Shield, Drip
Description
- •ANSI-61 gray powder coat
- •Protects door hardware against dripping water and settling dust. Stainless steel screws and sealing washers are supplied with each kit. Made of steel and finished with ANSI-61 gray powder coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.