
Dripping Shield, 1 in. H x 24 in. W x 3 in. L, Stainless Steel
Mfr # SCE-DS24SS6
Zoro # G411153514
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Dimension
1 in. H x 24 in. W x 3 in. L
Height
1 in
Width
24 in
Material
Stainless Steel
Finish
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-DS24SS6
Zoro #
G411153514
UPC #
-
Country of Origin
United States
Dimensions
Dimension
1 in. H x 24 in. W x 3 in. L
Height
1 in
Width
24 in
Depth
3.00"
Length
3 in
Details
Item
Dripping Shield
Material
Stainless Steel
Finish
Brushed
Description
Shield, S.S. Drip
Application
Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish
Description
- •Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.