Electrical Enclosures, 12.13 in H, 6 in D, 12 in W, NEMA 3R, 4, 4X, 12, 13, 304 Stainless Steel

  • Mfr # SCE-1212CHNFSS

  • Zoro # G311153300


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
12.13 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCE-1212CHNFSS
Zoro #
G311153300
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
12.13 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
IP Rating
IP 66
Application
Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. For use in wet and hosed down areas and in corrosive atmospheres.

Description

  • •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
  • •Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. For use in wet and hosed down areas and in corrosive atmospheres.
  • •0.063 In. stainless steel Type 304.
  • •10-32 Standoffs provided for mounting optional panels.
  • •Ground stud on door.
  • •Welded mounting provision top and bottom of back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.