
Electrical Enclosures, 18 in H, 1-1/2 in D, 14 in W, NEMA 3R, 4, 12, 13
Mfr # SCE-HA1814LG
Zoro # G711157786
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
14 in
Nominal Height
18 in
Nominal Depth
1-1/2 in
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-HA1814LG
Zoro #
G711157786
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
14 in
Nominal Height
18 in
Nominal Depth
1-1/2 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 12, 13
Cover Closure Type
Hinged
Color
Light Gray
Finish
Powder Coated
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Application
Description
- •RAL 7035 gray powder coat.
- •Designed to house electrical controls, instruments and components used in an indoor or outdoor environment to provide a degree of protection for the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); and provide a degree of protection with respect to the harmful effects on the equipment due to the ingress of water (rain, sleet, snow). ELJ hinges. Black mini quarter turn latches. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.