Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Assembly 115v Type 12 RAL 7035

  • Mfr # SCE-N12FA66LG

  • Zoro # G811164660


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Application
Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Depth
4.9 in
Standards
Type 12; cULus File Component Recognized SA32278; cULus Listed E498756
Voltage
115V
Height
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-N12FA66LG
Zoro #
G811164660
UPC #
-
Country of Origin
Malta

Dimensions

Depth
4.9 in
Height
9.8 in
Width
9.8 in

Details

Application
Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Item
Filter Fan. Type 12 RAL 7035
Standards
Type 12; cULus File Component Recognized SA32278; cULus Listed E498756
Voltage
115V

Description

  • •Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.