Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Assembly 115v Type 3R

  • Mfr # SCE-N3RFA66

  • Zoro # G611164556


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Application
Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 3R applications. Grille is made of black UV and water resistant, self-extinguishing PVC material, housing is made of ABS material with steel inner guard for increased impact resistance. Fans are available in 115, 230 volt AC 50/60 (Hz). Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Voltage
115V
Width
9.8 in
Depth
4.9 in
Height
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-N3RFA66
Zoro #
G611164556
UPC #
-
Country of Origin
Malta

Dimensions

Width
9.8 in
Depth
4.9 in
Height
9.8 in

Details

Application
Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 3R applications. Grille is made of black UV and water resistant, self-extinguishing PVC material, housing is made of ABS material with steel inner guard for increased impact resistance. Fans are available in 115, 230 volt AC 50/60 (Hz). Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Voltage
115V
Standards
Type 3R - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
Item
Filter Fan. Type 3R

Description

  • •Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 3R applications. Grille is made of black UV and water resistant, self-extinguishing PVC material, housing is made of ABS material with steel inner guard for increased impact resistance. Fans are available in 115, 230 volt AC 50/60 (Hz).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.