
Fan Assembly. 120V AC, 13/15 CFM
Mfr # SCE-N12FA33
Zoro # G311164825
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Standards
Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
Air Flow
13/15 cfm
Width
4.2 in
Depth
3.1 in
Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-N12FA33
Zoro #
G311164825
UPC #
-
Country of Origin
United States
Dimensions
Width
4.2 in
Depth
3.1 in
Height
4.2 in
Details
Standards
Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
Air Flow
13/15 cfm
Application
Voltage
120V
Item
Filter Fan
Hz
50/60 Hz
Description
- •Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.