Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Assembly 230v Type 3R

  • Mfr # SCE-N3RFA1010-230

  • Zoro # G911164492


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Standards
Type 3R - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
Application
Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 3R applications. Grille is made of black UV and water resistant, self-extinguishing PVC material, housing is made of ABS material with steel inner guard for increased impact resistance. Fans are available in 115, 230 volt AC 50/60 (Hz). Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Depth
6.3 in
Voltage
230V
Height
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-N3RFA1010-230
Zoro #
G911164492
UPC #
-
Country of Origin
Malta

Dimensions

Depth
6.3 in
Height
12.8 in
Width
12.8 in

Details

Item
Filter Fan. Type 3R
Standards
Type 3R - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
Application
Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 3R applications. Grille is made of black UV and water resistant, self-extinguishing PVC material, housing is made of ABS material with steel inner guard for increased impact resistance. Fans are available in 115, 230 volt AC 50/60 (Hz). Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Voltage
230V

Description

  • •Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 3R applications. Grille is made of black UV and water resistant, self-extinguishing PVC material, housing is made of ABS material with steel inner guard for increased impact resistance. Fans are available in 115, 230 volt AC 50/60 (Hz).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.