Zoro Homepage

Fan Assembly 24vdc Type 12 RAL 7035

  • Mfr # SCE-N12FA44-24VLG

  • Zoro # G511164861


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Application
Width
5.9 in
Depth
2.9 in
Standards
Type 12; cULus File Component Recognized SA32278; cULus Listed E498756
Height
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-N12FA44-24VLG
Zoro #
G511164861
UPC #
-
Country of Origin
Malta

Dimensions

Width
5.9 in
Depth
2.9 in
Height
5.9 in

Details

Application
Item
Filter Fan. Type 12 RAL 7035
Standards
Type 12; cULus File Component Recognized SA32278; cULus Listed E498756
Voltage
24V DC

Description

  • •Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.