Fasteners Electrical Enclosures, 12-1/2 in H, 6 in D, 11.50 in W, NEMA 3R, 4, 4X, 12, 13

  • Mfr # SCE-13KJ1206SSST

  • Zoro # G811157402


product price:  $1,283.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
11.50 in
Nominal Height
12-1/2 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCE-13KJ1206SSST
Zoro #
G811157402
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
11.50 in
Nominal Height
12-1/2 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
Fasteners
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
IP Rating
IP 69
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 69
Application
Designed to withstand high pressure and high temperature washdown procedures with direct and indirect food contact applications within the Food & Beverage industry. Screw Cover enclosures provide maximal back panel space, and dual-gasket design that ensures its performance in extreme applications. Dual-gasket includes an inner pour-in-place oil & water-resistant gasket as well as an easily replaceable outer gasket that is a FDA-grade silicone that helps resist growth and chemical absorption

Description

  • •# 4 Brushed finish 25-35 RA suitable for medical and food industry.
  • •Designed to withstand high pressure and high temperature washdown procedures with direct and indirect food contact applications within the Food & Beverage industry. Screw Cover enclosures provide maximal back panel space, and dual-gasket design that ensures its performance in extreme applications. Dual-gasket includes an inner pour-in-place oil & water-resistant gasket as well as an easily replaceable outer gasket that is a FDA-grade silicone that helps resist growth and chemical absorption. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.063 In. stainless steel Type 304
  • •10 degree sloped top
  • •ANSI 3-A 00-01 Sanitary Standard for General Requirements
  • •Solid back with no mounting holes makes it easy to add weld mounting stand-off

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products