Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Fasteners Electrical Enclosures, 14-1/2 in H, 8 in D, 13.50 in W, NEMA 3R, 4, 4X, 12, 13
- Mfr # SCE-15KJ1408SSST
- Zoro # G511154619
product price:
$
1,436.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
13.50 in
Nominal Height
14-1/2 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-15KJ1408SSST
- Zoro #
- G511154619
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 3R, 4, 4X, 12, 13
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- Fasteners
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Metallic
- Finish
- #4 Brushed
- Cover Style
- Solid
- IP Rating
- IP 69
- Standards
- NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 69
- Application
Dimensions
- Nominal Width
- 13.50 in
- Nominal Height
- 14-1/2 in
- Nominal Depth
- 8 in
Description
- •# 4 Brushed finish 25-35 RA suitable for medical and food industry.
- •Designed to withstand high pressure and high temperature washdown procedures with direct and indirect food contact applications within the Food & Beverage industry. Screw Cover enclosures provide maximal back panel space, and dual-gasket design that ensures its performance in extreme applications. Dual-gasket includes an inner pour-in-place oil & water-resistant gasket as well as an easily replaceable outer gasket that is a FDA-grade silicone that helps resist growth and chemical absorption. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.063 In. stainless steel Type 304
- •10 degree sloped top
- •ANSI 3-A 00-01 Sanitary Standard for General Requirements
- •Solid back with no mounting holes makes it easy to add weld mounting stand-off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.