
Filter, 10 in. H x 10 in. W x 1/2 in. L, Aluminum
Mfr # SCE-FLT88
Zoro # G011164767
product price: $44.49
/eaKey Features
For Use With
Louver Kit
Dimension
10 in. H x 10 in. W x 1/2 in. L
Height
10 in
Width
10 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-FLT88
Zoro #
G011164767
UPC #
-
Country of Origin
United States
Dimensions
Dimension
10 in. H x 10 in. W x 1/2 in. L
Height
10 in
Width
10 in
Depth
0.50"
Length
1/2 in
Details
Item
Filter
For Use With
Louver Kit
Material
Aluminum
Application
Designed for use with louver kit. Aluminum filter brackets with mounting holes to align with louver mounting holes and a washable aluminum air filter to provide good air filtration.
Description
Assembly, Filter
Description
- •Designed for use with louver kit. Aluminum filter brackets with mounting holes to align with louver mounting holes and a washable aluminum air filter to provide good air filtration.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.